
€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN100 |
D | 114 mm |
d1 | 104 mm |
T | 6 mm |
d | 100.5 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |