
€2.76/ pieceexcl. VAT
€3.34incl. VAT
38 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN80 |
D | 95 mm |
d1 | 85 mm |
T | 8 mm |
d | 85 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |