
€1.15/ pieceexcl. VAT
€1.39incl. VAT
24 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Standard couplingring | DIN 11851 |
Dimension couplingring | DN25 |
D | 40 mm |
d1 | 30 mm |
T | 8 mm |
d | 30 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |