
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Standard couplingring | DIN 11851 |
Dimension couplingring | DN100 |
D | 114 mm |
d1 | 104 mm |
T | 8 mm |
d | 104 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |
€0.78/ pieceexcl. VAT
€0.94incl. VAT
1749 In stock - Estimated delivery date 05/11/2026