
€4.00/ pieceexcl. VAT
€4.84incl. VAT
73 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Standard couplingring | DIN 11851 |
Dimension couplingring | DN65 |
D | 81 mm |
d1 | 71 mm |
T | 8 mm |
d | 71 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |
€1.78/ pieceexcl. VAT
€2.15incl. VAT
1732 In stock - Estimated delivery date 05/11/2026