
€4.27/ pieceexcl. VAT
€5.17incl. VAT
1367 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Standard couplingring | DIN 11851 |
Dimension couplingring | DN50 |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |
€2.06/ pieceexcl. VAT
€2.49incl. VAT
2606 In stock - Estimated delivery date 05/11/2026