
€4.31/ pieceexcl. VAT
€5.22incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN40 |
D | 52 mm |
d1 | 42 mm |
T | 8 mm |
d | 42 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |