Metal screw DIN 965 Stainless steel A4 M3x12mm

  • ERIKS:23270450
  • Manufacturer:8715492341303
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
12 mm
DIN standard
965