
€0.47/ pieceexcl. VAT
€0.57incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 965 |
Screwing system | Torx |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch thread | 1.25 |
Length | 50 mm |
DIN standard | 965 |