Metal screw DIN 965 Stainless steel A2 M8x40mm

  • ERIKS:23265406
  • Manufacturer:8715492281777
Image 1
Save to list

€0.36/ pieceexcl. VAT

€0.43incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
40 mm
DIN standard
965
Type
Stud bolt