Metal screw DIN 965 Stainless steel A2 M8x20mm

  • ERIKS:23729113
  • Manufacturer:4043377118011
Image 1
Save to list

€0.21/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
20 mm
DIN standard
965
Type
Stud bolt