Metal screw DIN 965 Stainless steel A2 M6x40mm

  • ERIKS:23729048
  • Manufacturer:4043377116741
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Pozidriv
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
40 mm
DIN standard
965
Type
Stud bolt