Metal screw DIN 965 Stainless steel A2 M5x40mm

  • ERIKS:23729095
  • Manufacturer:4043377117649
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
40 mm
DIN standard
965
Type
Stud bolt