Metal screw DIN 965 Stainless steel A2 M4x12mm

  • ERIKS:14273858
  • Manufacturer:8716024222275
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Flat head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
12 mm
DIN standard
965
Head height
22 mm