Metal screw DIN 965 Stainless steel A2 M2x6mm

  • ERIKS:23729056
  • Manufacturer:4043377117106
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
2
Pitch thread
0.4
Length
6 mm
DIN standard
965
Type
Stud bolt