Metal screw DIN 965 Stainless steel A2 M1.6x5mm

  • ERIKS:23728988
  • Manufacturer:4043377116079
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Pozidriv
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
1.6
Pitch thread
0.35
Length
5 mm
DIN standard
965
Type
Stud bolt