Metal screw DIN 965 Galvanic/electrolytic zinc plated M8x30mm

  • ERIKS:11776869
  • Manufacturer:4043952334225
Image 1
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
30 mm
DIN standard
965
Type
Stud bolt