
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 965 |
Screwing system | Phillips |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch thread | 1 |
Length | 60 mm |
DIN standard | 965 |