Metal screw DIN 965 Galvanic/electrolytic zinc plated M3x16mm

  • ERIKS:23699776
  • Manufacturer:4043952333570
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 965
Head form
Countersunk head
Screwing system
Phillips
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
16 mm
DIN standard
965
Type
Stud bolt