Metal screw DIN 963 Stainless steel A2 M8x45mm

  • ERIKS:14273716
  • Manufacturer:8716024219275
Image 1
Save to list

€1.09/ pieceexcl. VAT

€1.32incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Flat head
Screwing system
Screw slot
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
45 mm
DIN standard
963
ISO standard
2009
Head height
4 mm