Metal screw DIN 963 Stainless steel A2 M6x90mm

  • ERIKS:23728709
  • Manufacturer:4043377110640
Image 1
Save to list

€0.49/ pieceexcl. VAT

€0.59incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
90 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt