Metal screw DIN 963 Stainless steel A2 M10x60mm

  • ERIKS:23728611
  • Manufacturer:4043377108586
Image 1
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Pitch thread
1.5
Length
60 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt