Metal screw DIN 963 Plastic M8x25mm

  • ERIKS:14274659
  • Manufacturer:8716024837752
Image 1
Save to list

€0.53/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Flat head
Screwing system
Screw slot
Material
Plastic
Material quality
PA 6.6
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
25 mm
DIN standard
963
ISO standard
2009
Head height
4 mm