
€0.12/ pieceexcl. VAT
€0.15incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 963 |
Material | Plastic |
Material quality | PA 6.6 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch thread | 0.5 |
Length | 8 mm |
DIN standard | 963 |
ISO standard | 2009 |