Metal screw DIN 963 Brass M8x20mm

  • ERIKS:23699630
  • Manufacturer:4043952321287
Image 1
Save to list

€0.75/ pieceexcl. VAT

€0.91incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
20 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt