Metal screw DIN 963 Brass M6x40mm

  • ERIKS:14273478
  • Manufacturer:8716024326218
Image 1
Save to list

€1.14/ pieceexcl. VAT

€1.38incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Flat head
Screwing system
Screw slot
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
40 mm
DIN standard
963
ISO standard
2009
Head height
3 mm