Metal screw DIN 963 Brass M6x30mm

  • ERIKS:23699624
  • Manufacturer:4043952321171
Image 1
Save to list

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
30 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt