Metal screw DIN 963 Brass M6x12mm

  • ERIKS:23699620
  • Manufacturer:4043952708705
Image 1
Save to list

€0.35/ pieceexcl. VAT

€0.43incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
12 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt