Metal screw DIN 963 Brass M5x50mm

  • ERIKS:14273472
  • Manufacturer:8716024326072
Image 1
Save to list

€1.18/ pieceexcl. VAT

€1.43incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Flat head
Screwing system
Screw slot
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
50 mm
DIN standard
963
ISO standard
2009
Head height
25 mm