Metal screw DIN 963 Brass M10x80mm

  • ERIKS:14273490
  • Manufacturer:8716024326492
Image 1
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Flat head
Screwing system
Screw slot
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Pitch thread
1.5
Length
80 mm
DIN standard
963
ISO standard
2009
Head height
5 mm