Metal screw DIN 963 4.8 (steel) M8x70mm

  • ERIKS:23699516
  • Manufacturer:4043952319284
Image 1
Save to list

€0.65/ pieceexcl. VAT

€0.78incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
70 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt