
€0.82/ pieceexcl. VAT
€0.99incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 963 |
Head form | Countersunk head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch thread | 1.25 |
Length | 60 mm |
DIN standard | 963 |
ISO standard | 2009 |
Type | Stud bolt |