Metal screw DIN 963 4.8 (steel) M8x25mm

  • ERIKS:14271610
  • Manufacturer:8716024324672
Image 1
Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
25 mm
DIN standard
963
ISO standard
2009