Metal screw DIN 963 4.8 (steel) M4x60mm

  • ERIKS:14282574
  • Manufacturer:8716024323682
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Flat head
Screwing system
Screw slot
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
60 mm
DIN standard
963
ISO standard
2009
Head height
22 mm