
€0.16/ pieceexcl. VAT
€0.20incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 963 |
Head form | Flat head |
Screwing system | Screw slot |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch thread | 0.4 |
Length | 5 mm |
DIN standard | 963 |
ISO standard | 2009 |
Head height | 12 mm |