Metal screw DIN 963 4.8 (steel) M12x40mm

  • ERIKS:11776047
  • Manufacturer:4043952316719
Image 1
Save to list

€2.13/ pieceexcl. VAT

€2.58incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 963
Head form
Countersunk head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
12
Pitch thread
1.75
Length
40 mm
DIN standard
963
ISO standard
2009
Type
Stud bolt