
€1.72/ pieceexcl. VAT
€2.08incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 963 |
Head form | Countersunk head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch thread | 1.75 |
Length | 35 mm |
DIN standard | 963 |
ISO standard | 2009 |
Type | Stud bolt |