Metal screw DIN 84 Stainless steel A4 M4x20mm

  • ERIKS:14269302
  • Manufacturer:8716024186690
Image 1
Save to list

€0.21/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Screw slot
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
20 mm
DIN standard
84
ISO standard
1207
Head height
26 mm