Metal screw DIN 84 Stainless steel A2 M3x4mm

  • ERIKS:14273742
  • Manufacturer:8716024193292
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Screw slot
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
4 mm
DIN standard
84
ISO standard
1207
Head height
2 mm