
€0.37/ pieceexcl. VAT
€0.45incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 84 |
Head form | Cheese head |
Screwing system | Screw slot |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch thread | 1.5 |
Length | 10 mm |
DIN standard | 84 |
ISO standard | 1207 |
Head height | 16 mm |