Metal screw DIN 84 Plastic M6x25mm

  • ERIKS:14274641
  • Manufacturer:8716024319203
Image 1
Save to list

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Screw slot
Material
Plastic
Material quality
PA 6.6
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
25 mm
DIN standard
84
ISO standard
1207
Head height
39 mm