Metal screw DIN 84 Plastic M4x12mm

  • ERIKS:14274631
  • Manufacturer:8716024451170
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Screw slot
Material
Plastic
Material quality
PA 6.6
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
12 mm
DIN standard
84
ISO standard
1207
Head height
26 mm