Metal screw DIN 84 Brass M8x16mm

  • ERIKS:23694284
  • Manufacturer:4043952017791
Image 1
Save to list

€1.06/ pieceexcl. VAT

€1.29incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Pitch thread
1.25
Length
16 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt