Metal screw DIN 84 Brass M5x6mm

  • ERIKS:14273424
  • Manufacturer:8716024317551
Image 1
Save to list

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Phillips
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
6 mm
DIN standard
84
ISO standard
1207
Head height
33 mm