
€0.49/ pieceexcl. VAT
€0.59incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 84 |
Head form | Cheese head |
Screwing system | Phillips |
Material | Brass |
Material quality | Cu2/Cu3 (brass) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch thread | 0.7 |
Length | 20 mm |
DIN standard | 84 |
ISO standard | 1207 |
Head height | 26 mm |