Metal screw DIN 84 Brass M3x50mm

  • ERIKS:14273416
  • Manufacturer:8716024317384
Image 1
Save to list

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Phillips
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
50 mm
DIN standard
84
ISO standard
1207
Head height
2 mm