Metal screw DIN 84 Brass M3x40mm

  • ERIKS:23694242
  • Manufacturer:4043952017210
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
40 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt