Metal screw DIN 84 Brass M10x40mm

  • ERIKS:23694295
  • Manufacturer:4043952017944
Image 1
Save to list

€3.53/ pieceexcl. VAT

€4.27incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Brass
Material quality
Cu2/Cu3 (brass)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Pitch thread
1.5
Length
40 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt