Metal screw DIN 84 4.8 (steel) M5x100mm

  • ERIKS:23694088
  • Manufacturer:4043952013915
Image 1
Save to list

€0.45/ pieceexcl. VAT

€0.54incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
100 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt