Metal screw DIN 84 4.8 (steel) M4x45mm

  • ERIKS:11759164
  • Manufacturer:4043952014974
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
45 mm
DIN standard
84
ISO standard
1207